Supercut
113-inch x 0.625-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw
- Zoro #: G505287828
- Mfr #: 712407
Hover or click to zoom Tap to zoom
Key Features
- Item: Woodsaver Carbide Resaw Bandsaw Blade
- Primary Saw Application: Wood
- Length: 113
- Width: 0.625
- Teeth per Inch: 3
- Material: Carbide
- Includes: No Display Packaging
- Package Quantity: 1
$66.71
Subtotal: $66.71
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Supercut
- MFR #712407
- Zoro #G505287828
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 113 |
Width | 0.625 |
Details
Item | Woodsaver Carbide Resaw Bandsaw Blade |
Primary Saw Application | Wood |
Teeth per Inch | 3 |
Material | Carbide |
Includes | No Display Packaging |
Package Quantity | 1 |
Tooth Type | Hook |
Application | Wood |
Blade Thickness | 0.035 |
Description
A precision ground, thin kerf (.035”), resaw blade designed for reduced waste when cutting expensive hardwoods. This blade features our industry exclusive carbide impregnation process. Available in 5/8” and 1” widths.
Reviews of Supercut #712407
Explore more
- SUPERCUT 93.5-inch x 0.625-inch x 0.032 x 10 TPI Carbon Tool Steel Blade 430103
- SUPERCUT 96-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 431537
- SUPERCUT 85-inch x 0.75-inch x 0.035 x 3 TPI Premium Bimetal Blade 415216
- SUPERCUT 91-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902211
- SUPERCUT 150-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade 237207
- SUPERCUT 113-inch x 1-inch x 0.035 x 6 TPI Carbon Tool Steel Blade 445220
- SUPERCUT 100-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902242
- SUPERCUT 232-inch x 1.5-inch x 0.051 x 4-6 TPI Premium Bimetal Blade 525137
- SUPERCUT 77-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 900972
- SUPERCUT 144.5-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade 206012
- SUPERCUT 73.5-inch x 0.25-inch x 0.014 x 6 TPI Carbon Tool Steel Blade 399097
- Supercut Band Saw Blades