Supercut
113-inch x 1-inch x 0.035 x 6 TPI Carbon Tool Steel Blade
- Zoro #: G405289342
- Mfr #: 445220
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Wood
- Length: 113
- Width: 1
- Teeth per Inch: 6
- Material: Carbon Steel
- Includes: No Display Packaging
- Tooth Type: Hook
- Blade Thickness: 0.035
$20.69
Subtotal: $20.69
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUPERCUT 65.5 L, 0.5 W, 0.025 Thick, Carbon Steel 369496
- SUPERCUT 82-inch x 0.625-inch x 0.032 x 4 TPI Carbon Tool Steel Blade 419597
- SUPERCUT 100-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 441628
- SUPERCUT 70-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade 386028
- SUPERCUT 99.75-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 708172
- SUPERCUT 133-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade 708059
- SUPERCUT 79-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 901146
- SUPERCUT 131.5-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 901030
- SUPERCUT 78-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902020
- LENOX Band Saw Blade, 9 ft. 6 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 80329D2B92895
- CLE-LINE Band Saw Blade, 13 ft. 6" L, 1" W, 2/3 TPI, 0.035" Thick, Bimetal C254419WTL
- Supercut Band Saw Blades