Supercut

115-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade

Supercut 115-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 445428
Hover or click to zoom Tap to zoom
Key Features
  • Item: Carbon Tool Steel Bandsaw Blade
  • Primary Saw Application: Wood
  • Length: 115
  • Width: 0.25
  • Teeth per Inch: 18
  • Material: Carbon Steel
  • Includes: No Display Packaging
  • Package Quantity: 1
See full product details
$14.23

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Supercut #445428 Specifications

  • Item: Carbon Tool Steel Bandsaw Blade
  • Primary Saw Application: Wood
  • Length: 115
  • Width: 0.25
  • Teeth per Inch: 18
  • Material: Carbon Steel
  • Includes: No Display Packaging
  • Package Quantity: 1
  • Tooth Type: Raker
  • Application: Wood
  • Blade Thickness: 0.025
  • Country of Origin (subject to change): United States

Description

This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.

Reviews of Supercut #445428

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.