Supercut
115-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade
- Zoro #: G305290523
- Mfr #: 445602
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Wood
- Item: Carbon Tool Steel Bandsaw Blade
- Length: 115
- Width: 0.5
- Teeth per Inch: 14
- Material: Carbon Steel
- Includes: No Display Packaging
- Package Quantity: 1
$14.13
Subtotal: $14.13
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Supercut #445602 Specifications
- Zoro #: G305290523
- Mfr #: 445602
- UPC #: 90101445602
- Primary Saw Application: Wood
- Item: Carbon Tool Steel Bandsaw Blade
- Length: 115
- Width: 0.5
- Teeth per Inch: 14
- Material: Carbon Steel
- Includes: No Display Packaging
- Package Quantity: 1
- Tooth Type: Raker
- Application: Wood
- Blade Thickness: 0.025
- Country of Origin (subject to change): United States
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Reviews of Supercut #445602
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUPERCUT 85-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 431742
- SUPERCUT 115-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 445572
- SUPERCUT 150-inch x 1.25-inch x 0.035 x 1.3 TPI Carbon Tool Steel Blade 449143
- SUPERCUT 93.5-inch x 0.25-inch x 0.025 x 6 TPI Premium Bimetal Blade 931396
- SUPERCUT 105-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade 477948
- SUPERCUT Bandsaw Blade, 62 L, 0.1875 W, 14 TPI, 0.025 Thick, Carbon Steel 372007
- STARRETT Band Saw Blade, 13 ft. 4" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal 99318-13-04
- STARRETT Band Saw Blade, 9 ft. 7-1/2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal 99234-09-07-1/2
- LENOX Band Saw Blade, 12 ft. L, 1/2" W, 14 TPI, 0.035" Thick, Steel 87464D2B123660
- LENOX Band Saw Blade, 16 ft. 11 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel 1793134
- LENOX Band Saw Blade, 9 ft. 10-3/4 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 1816273
- Supercut Band Saw Blades