Supercut
115-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade
- Zoro #: G005290168
- Mfr #: 445572
Hover or click to zoom Tap to zoom
Key Features
- Item: Carbon Tool Steel Bandsaw Blade
- Primary Saw Application: Wood
- Teeth per Inch: 6
- Material: Carbon Steel
- Includes: Display Packaging
- Package Quantity: 1
- Tooth Type: Hook
- Application: Wood
$14.13
Subtotal: $14.13
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Supercut #445572 Specifications
- Zoro #: G005290168
- Mfr #: 445572
- UPC #: 90101445572
- Item: Carbon Tool Steel Bandsaw Blade
- Primary Saw Application: Wood
- Length: 115
- Width: 0.5
- Teeth per Inch: 6
- Material: Carbon Steel
- Includes: Display Packaging
- Package Quantity: 1
- Tooth Type: Hook
- Application: Wood
- Blade Thickness: 0.025
- Country of Origin (subject to change): United States
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Reviews of Supercut #445572
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUPERCUT 105.5-inch x 0.75-inch x 0.032 x 14 TPI Carbon Tool Steel Blade 709889
- SUPERCUT 126-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 428049
- SUPERCUT 93-inch x 0.75-inch x 0.032 x 18 TPI Carbon Tool Steel Blade 477498
- SUPERCUT 93.5-inch x 0.625-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw 477986
- SUPERCUT 116-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 200539
- SUPERCUT 93.5-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade 432961
- MORSE Band Saw Blade, 11 ft. L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel ZHEDR06 -11'
- LENOX Band Saw Blade, 20 ft. 2 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 1781673
- LENOX Band Saw Blade, 18 ft. 9 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 72252D2B185715
- STARRETT Band Saw Blade, 4 ft. 8-1/8 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal 99124-04-08-1/8
- OLSON SAW Blade Band 82X1/8" 14T FB08582DB
- Supercut Power Saw Blades