Supercut
116-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade
- Zoro #: G005290090
- Mfr #: 203554
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Wood
- Item: Carbon Tool Steel Bandsaw Blade
- Length: 116
- Width: 0.25
- Teeth per Inch: 4
- Material: Carbon Steel
- Includes: Display Packaging
- Package Quantity: 1
$13.16
Subtotal: $13.16
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Supercut #203554 Specifications
- Zoro #: G005290090
- Mfr #: 203554
- UPC #: 90101203554
- Primary Saw Application: Wood
- Item: Carbon Tool Steel Bandsaw Blade
- Length: 116
- Width: 0.25
- Teeth per Inch: 4
- Material: Carbon Steel
- Includes: Display Packaging
- Package Quantity: 1
- Tooth Type: Hook
- Application: Wood
- Blade Thickness: 0.025
- Country of Origin (subject to change): United States
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Reviews of Supercut #203554
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUPERCUT 180-inch x 1.25-inch x 0.042 x 6-10 TPI Premium Bimetal Blade 203233
- SUPERCUT 57.5-inch x 0.375-inch x 0.014 x 6 TPI Carbon Tool Steel Blade 358001
- SUPERCUT 82 L, 0.125 W, 0.025 Thick, Carbon Steel 403398
- SUPERCUT 178-inch x 1-inch x 0.035 x 4-6 TPI Premium Bimetal Blade 209303
- SUPERCUT 123-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 532654
- SUPERCUT 80-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 477108
- LENOX Band Saw Blade, 14 ft. 4 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1802483
- STARRETT Band Saw Blade, 15 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal 99318-15-06
- MORSE Band Saw Blade, 10 ft. 5 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal ZWEFC1014MAT-10' 5
- SUPERCUT 93-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade 442274
- LENOX Band Saw Blade, 17 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 1823958
- Supercut Power Saw Blades