Supercut
116-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade
- Zoro #: G505290187
- Mfr #: 203714
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Wood
- Length: 116
- Width: 0.375
- Teeth per Inch: 14
- Material: Carbon Steel
- Includes: Display Packaging
- Package Quantity: 1
- Tooth Type: Raker
$14.49
Subtotal: $14.49
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUPERCUT 95-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 440508
- SUPERCUT 101-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 443172
- SUPERCUT 130-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade 446708
- SUPERCUT 107-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade 531497
- SUPERCUT Bandsaw Blade, 105.5 L, 0.1875 W, 18 TPI, 0.025 Thick, Carbon Steel 709315
- SUPERCUT 178-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade 233056
- SUPERCUT 120-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902136
- SUPERCUT 107-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902174
- SUPERCUT 77-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 900972
- MORSE Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal ZWEG083C46S-11' 0
- SUPERCUT 56.875-inch x 0.25-inch x 0.014 x 6 TPI Carbon Tool Steel Blade 334005
- Supercut Band Saw Blades