Supercut
116-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade
- Zoro #: G605289142
- Mfr #: 204995
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Carbon Tool Steel Bandsaw Blade
- Primary Saw Application: Wood
- Length: 116
- Width: 0.5
- Teeth per Inch: 14
- Material: Carbon Steel
- Includes: No Display Packaging
- Package Quantity: 1
$14.13
Subtotal: $14.13
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Supercut #204995 Specifications
- Zoro #: G605289142
- Mfr #: 204995
- UPC #: 90101204995
- Item: Carbon Tool Steel Bandsaw Blade
- Primary Saw Application: Wood
- Length: 116
- Width: 0.5
- Teeth per Inch: 14
- Material: Carbon Steel
- Includes: No Display Packaging
- Package Quantity: 1
- Tooth Type: Raker
- Application: Wood
- Blade Thickness: 0.025
- Country of Origin (subject to change): United States
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Reviews of Supercut #204995
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUPERCUT 71.75-inch x 0.625-inch x 0.032 x 10 TPI Carbon Tool Steel Blade 390582
- SUPERCUT 71.75-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 390476
- SUPERCUT 60-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 369151
- SUPERCUT 174-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade 200348
- SUPERCUT 165-inch x 1-inch x 0.035 x 6 TPI Carbon Tool Steel Blade 448528
- SUPERCUT 106-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 444155
- M.K. MORSE - 13' 6" x 1-1/4" x 0.042 Bimetal Independence II 5/7 Band Saw Blade 5561571620BX1
- LENOX Band Saw Blade, 19 ft. L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 77287D2B195805
- LENOX Band Saw Blade, 14 ft. 3 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 98754D2B144355
- DOALL SAWING PRODUCTS DoAll Structural Band Saw Blade, 1-1/4"W, .042 thick/gauge, 4-6 TPI 320-346186.000
- LENOX Band Saw Blade, 11 ft. 1-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 76345D2B113390
- Supercut Power Saw Blades