Supercut
116-inch x 0.625-inch x 0.025 x 3-4 TPI Woodsaver Carbide Resaw
- Zoro #: G705287833
- Mfr #: 206371
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Woodsaver Carbide Resaw Bandsaw Blade
- Primary Saw Application: Wood
- Length: 116
- Width: 0.625
- Teeth per Inch: 3-4
- Material: Carbide
- Includes: Display Packaging
- Package Quantity: 1
$69.73
Subtotal: $69.73
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Supercut #206371 Specifications
- Zoro #: G705287833
- Mfr #: 206371
- UPC #: 90101206371
- Item: Woodsaver Carbide Resaw Bandsaw Blade
- Primary Saw Application: Wood
- Length: 116
- Width: 0.625
- Teeth per Inch: 3-4
- Material: Carbide
- Includes: Display Packaging
- Package Quantity: 1
- Tooth Type: WS
- Application: Wood
- Blade Thickness: 0.035
- Country of Origin (subject to change): United States
Description
A precision ground, thin kerf (.035”), resaw blade designed for reduced waste when cutting expensive hardwoods. This blade features our industry exclusive carbide impregnation process. Available in 5/8” and 1” widths.
Reviews of Supercut #206371
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUPERCUT 106-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 444094
- SUPERCUT 72.5-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 402827
- SUPERCUT 143-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 432183
- SUPERCUT 67.5-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 434323
- SUPERCUT 177-inch x 0.5-inch x 0.025 x 20-24 TPI Premium Bimetal Blade 432497
- SUPERCUT 71.75-inch x 0.1875-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 390100
- LENOX Band Saw Blade, 12 ft. L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 80064D2B123660
- M.K. MORSE - 10' 10 1/2" x 1" x 0.035 Bimetal The Morse Achiever 5/8 Band Saw Blade 4355581304BX1
- M.K. MORSE - 19' x 1-1/2" x 0.05 Bimetal M42 4/6 Positive Rake Band Saw Blade 4081462280BX1
- MILWAUKEE TOOL 24 TPI COMPACT PORTBLE BANDSAW BLADE EA ML48-39-0538
- MORSE Band Saw Blade, 6 ft. 10" L, 3/4" W, 4/6 TPI, 0.035" Thick, Bimetal ZWEFC46M42PR-6' 10
- Supercut Power Saw Blades