Supercut
116.5-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade
Mfr # 204315
Zoro # G105287242
$68.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 116.5
- Width 1
- Teeth per Inch 5-8
- Material Premium Bimetal
Explore More Products
- SUPERCUT 95-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 440386
- SUPERCUT 93-inch x 0.75-inch x 0.035 x 4-6 TPI Premium Bimetal Blade 477429
- SUPERCUT 72-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade 203004
- SUPERCUT 135-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade 252842
- SUPERCUT 131.5-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade 237139
- SUPERCUT 93-inch x 0.5-inch x 0.02 x 20-24 TPI Premium Bimetal Blade 442373
- SUPERCUT 176.75-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade 448238
- SUPERCUT 80-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 411188
- SUPERCUT 93.5-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 431117
- SUPERCUT 96.5-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade 205824
- SUPERCUT 65.5 L, 0.5 W, 0.025 Thick, Carbon Steel 369496
- Supercut Band Saw Blades