Supercut
119.5-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade
- Zoro #: G805286194
- Mfr #: 523782
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Premium Bimetal Bandsaw Blade
- Primary Saw Application: Metal
- Length: 119.5
- Width: 1
- Teeth per Inch: 8-12
- Material: Premium Bimetal
- Includes: Display Packaging
- Package Quantity: 1
$64.42
Subtotal: $64.42
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Supercut #523782 Specifications
- Zoro #: G805286194
- Mfr #: 523782
- UPC #: 90101523782
- Item: Premium Bimetal Bandsaw Blade
- Primary Saw Application: Metal
- Length: 119.5
- Width: 1
- Teeth per Inch: 8-12
- Material: Premium Bimetal
- Includes: Display Packaging
- Package Quantity: 1
- Tooth Type: Vari
- Application: Metal
- Blade Thickness: 0.035
- Country of Origin (subject to change): United States
Description
The premium bimetal band saw blades are a superior blade with high alloy, high speed M2 teeth and a spring steel back to provide flexibility and toughness in our blade. Bimetal blades are welded by an electron beam under high vacuum to attach the strip of high speed M2 teeth to the spring steel back. The teeth are then ground into the M2 steel. The variable pitch combines regular teeth of different pitches, gullet depths, and set angles. Variable pitch gives smoother cuts, faster sawing, improved chip clearance, and longer blade life. A win all around. With this, noise and chatter are greatly reduced while cutting. Variable pitch blades can handle solid cutting as well as interrupted cutting such as tubing, etc. Bimetal blades will give lower cost for you per cut on tough sawing jobs. These are primarily used for steel sawing, but also can be used for sawing non-ferrous materials and wood. Packaged in a carefully designed container to ensure safety and maintain sharpness and of course.
Reviews of Supercut #523782
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUPERCUT 115-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 445497
- SUPERCUT 102-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 533866
- SUPERCUT 120-inch x 0.25-inch x 0.025 x 10-14 TPI Premium Bimetal Blade 430479
- SUPERCUT 188-inch x 1.25-inch x 0.042 x 4-6 TPI Premium Bimetal Blade 203080
- SUPERCUT 116-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 203691
- SUPERCUT 135-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade 205183
- SUPERCUT 119.5-inch x 0.375-inch x 0.025 x 4 TPI Premium Bimetal Blade 524796
- LENOX Band Saw Blade, 17 ft. L, 3/8" W, 4 TPI, 0.035" Thick, Steel 1765947
- LENOX Band Saw Blade Coil Stock, 100ft L, PK100 4025NEC1464
- M.K. MORSE - 13' 6" x 1-1/4" x 0.042 Bimetal 3/4 Positive Rake Band Saw Blade 7861341620BX1
- SUPERCUT 131.5-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade 446890
- Supercut Band Saw Blades