Supercut
120-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade
- Mfr # 433517
- Zoro # G105287693
$18.95
/ea
Subtotal: $18.95
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 120
- Width 0.75
- Teeth per Inch 10
- Material Carbon Steel
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUPERCUT 116-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 203646
- SUPERCUT 130-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 446500
- SUPERCUT 80-inch x 0.25-inch x 0.014 x 14 TPI Carbon Tool Steel Blade 384055
- SUPERCUT 93.5-inch x 0.75-inch x 0.035 x 6-10 TPI Premium Bimetal Blade 432985
- SUPERCUT 104.25-inch x 0.25-inch x 0.014 x 6 TPI Carbon Tool Steel Blade 459159
- SUPERCUT 70.5-inch x 0.375-inch x 0.014 x 24 TPI Carbon Tool Steel Blade 389050
- SUPERCUT 63-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902204
- SUPERCUT 100-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902242
- SUPERCUT 79-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 901146
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal 1792864
- STARRETT Band Saw Blade, 7 ft. 11-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 99186-07-11-1/2
- Supercut Band Saw Blades