Supercut
120-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade
- Zoro #: G005287748
- Mfr #: 433470
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Wood
- Item: Carbon Tool Steel Bandsaw Blade
- Length: 120
- Width: 0.75
- Teeth per Inch: 3
- Material: Carbon Steel
- Includes: No Display Packaging
- Package Quantity: 1
$17.16
Subtotal: $17.16
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Supercut #433470 Specifications
- Zoro #: G005287748
- Mfr #: 433470
- UPC #: 90101433470
- Primary Saw Application: Wood
- Item: Carbon Tool Steel Bandsaw Blade
- Length: 120
- Width: 0.75
- Teeth per Inch: 3
- Material: Carbon Steel
- Includes: No Display Packaging
- Package Quantity: 1
- Tooth Type: Hook
- Application: Wood
- Blade Thickness: 0.032
- Country of Origin (subject to change): United States
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Reviews of Supercut #433470
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUPERCUT 82-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade 419542
- SUPERCUT 104.25-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade 237498
- SUPERCUT 93-inch x 0.1875-inch x 0.025 x 24 TPI Carbon Tool Steel Blade 429299
- SUPERCUT 72-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade 402117
- SUPERCUT 105-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade 477399
- SUPERCUT 99.75-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 708202
- SUPERCUT Bandsaw Blade, 154.5 L, 0.1875 W, 4 TPI, 0.025 Thick, Carbon Steel 446944
- SUPERCUT 93-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade 429480
- MORSE Band Saw Blade, 15 ft. L, 1" W, 2/3 TPI, 0.035" Thick, Carbide 15' ZCTGGP23
- LENOX Band Saw Blade, 14 ft. 11 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 82167D2B144545
- LENOX Band Saw Blade, 12 ft. 6 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 80080D2B123810
- Supercut Band Saw Blades