Supercut
121.5-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade
Mfr # 531824
Zoro # G205289467
$70.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 121.5
- Width 1
- Teeth per Inch 10-14
- Material Premium Bimetal
Explore More Products
- SUPERCUT 154.5-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade 447170
- SUPERCUT 80-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade 419177
- SUPERCUT 105-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 451146
- SUPERCUT 93-inch x 0.5-inch x 0.025 x 24 TPI Carbon Tool Steel Blade 429558
- SUPERCUT 100.75-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 207811
- SUPERCUT 116-inch x 0.625-inch x 0.032 x 14 TPI Carbon Tool Steel Blade 205619
- SUPERCUT 172-inch x 1.25-inch x 0.042 x 3-4 TPI Premium Bimetal Blade 203271
- SUPERCUT 70-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 210132
- SUPERCUT 92.5-inch x 0.5-inch x 0.02 x 20-24 TPI Premium Bimetal Blade 420838
- SUPERCUT 131.5-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 477849
- MORSE Band Saw Blade, 13 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel, Hard Back Series ZHBDR18 -13'
- Supercut Power Saw Blades