Supercut
123-inch x 0.1875-inch x 0.025 x 14 TPI Carbon Tool Steel Blade
- Zoro #: G805286217
- Mfr #: 532494
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Wood
- Item: Carbon Tool Steel Bandsaw Blade
- Length: 123
- Width: 0.1875
- Teeth per Inch: 14
- Material: Carbon Steel
- Includes: No Display Packaging
- Package Quantity: 1
$15.76
Subtotal: $15.76
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Supercut #532494 Specifications
- Zoro #: G805286217
- Mfr #: 532494
- UPC #: 90101532494
- Primary Saw Application: Wood
- Item: Carbon Tool Steel Bandsaw Blade
- Length: 123
- Width: 0.1875
- Teeth per Inch: 14
- Material: Carbon Steel
- Includes: No Display Packaging
- Package Quantity: 1
- Tooth Type: Raker
- Blade Thickness: 0.025
- Application: Wood
- Country of Origin (subject to change): United States
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Reviews of Supercut #532494
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUPERCUT 165-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 431421
- SUPERCUT 154.5-inch x 0.625-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw 713305
- SUPERCUT 80-inch x 0.625-inch x 0.032 x 14 TPI Carbon Tool Steel Blade 419276
- SUPERCUT 92.5-inch x 0.5-inch x 0.025 x 24 TPI Carbon Tool Steel Blade 420111
- SUPERCUT 175-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 447897
- SUPERCUT 105-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade 242003
- LENOX Band Saw Blade, 11 ft. 11-1/4 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 1836968
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 15310D2B72360
- LENOX BANDSAW BLADES Lenox Classic Pro CTL Bandsaw Blade 12' Long x 1" Wide 2/3 TPI x 0.035 Thick 44890CLB123660
- LENOX Band Saw Blade, 17 ft. 2" L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1852022
- LENOX Band Saw Blade, 14 ft. 10 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 85768D2B144520
- Supercut Power Saw Blades