Supercut
123-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade
- Zoro #: G905286704
- Mfr #: 532623
Hover or click to zoom Tap to zoom
Key Features
- Item: Carbon Tool Steel Bandsaw Blade
- Primary Saw Application: Wood
- Teeth per Inch: 4
- Material: Carbon Steel
- Package Quantity: 1
- Tooth Type: Hook
- Application: Wood
- Blade Thickness: 0.025
$13.87
Subtotal: $13.87
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Supercut #532623 Specifications
- Zoro #: G905286704
- Mfr #: 532623
- UPC #: 90101532623
- Item: Carbon Tool Steel Bandsaw Blade
- Primary Saw Application: Wood
- Length: 123
- Width: 0.375
- Teeth per Inch: 4
- Material: Carbon Steel
- Includes: Display Packaging
- Package Quantity: 1
- Tooth Type: Hook
- Application: Wood
- Blade Thickness: 0.025
- Country of Origin (subject to change): United States
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Reviews of Supercut #532623
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUPERCUT 72.5-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 403169
- SUPERCUT 67.5-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 434293
- SUPERCUT 174-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade 200331
- SUPERCUT 113-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 444964
- SUPERCUT 174-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade 200300
- SUPERCUT 57-inch x 0.25-inch x 0.014 x 14 TPI Carbon Tool Steel Blade 346008
- STARRETT Band Saw Blade, 7 ft. 11" L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal 91380-07-11
- SUPERCUT 66-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 432251
- STARRETT Band Saw Blade, 14 ft. 6" L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal 91380-14-06
- SUPERCUT 150-inch x 1.25-inch x 0.042 x 4-6 TPI Premium Bimetal Blade 201949
- MORSE Band Saw Blade, 12 ft. 6 in L, 3/8" W, 10 TPI, 0.025" Thick, Carbon Steel ZHEBR10 -12'6
- Supercut Power Saw Blades