Supercut
123-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade
- Zoro #: G405286846
- Mfr #: 532715
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Wood
- Item: Carbon Tool Steel Bandsaw Blade
- Length: 123
- Width: 0.5
- Teeth per Inch: 4
- Material: Carbon Steel
- Includes: No Display Packaging
- Package Quantity: 1
$14.61
Subtotal: $14.61
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Supercut #532715 Specifications
- Zoro #: G405286846
- Mfr #: 532715
- UPC #: 90101532715
- Primary Saw Application: Wood
- Item: Carbon Tool Steel Bandsaw Blade
- Length: 123
- Width: 0.5
- Teeth per Inch: 4
- Material: Carbon Steel
- Includes: No Display Packaging
- Package Quantity: 1
- Tooth Type: Hook
- Blade Thickness: 0.025
- Application: Wood
- Country of Origin (subject to change): United States
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Reviews of Supercut #532715
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUPERCUT 150-inch x 1-inch x 0.035 x 3-4 TPI Premium Bimetal Blade 206425
- SUPERCUT Bandsaw Blade, 135 L, 0.1875 W, 4 TPI, 0.025 Thick, Carbon Steel 208290
- SUPERCUT 96.5-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 432435
- SUPERCUT 44.875-inch x 0.5-inch x 0.02 x 20-24 TPI Premium Bimetal Blade 512205
- SUPERCUT 62-inch x 0.375-inch x 0.014 x 14 TPI Carbon Tool Steel Blade 477474
- SUPERCUT 96.875-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade 200874
- MORSE Band Saw Blade, 8 ft. 1/2 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal ZWEG083C34MATPR-81-2
- SUPERCUT 133-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 533231
- SUPERCUT 108.125-inch x 0.125-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 530780
- CENTURY DRILL & TOOL 5 ft. 4-1/2" L, Band Saw Blade 15605
- LENOX Band Saw Blade, 5 ft. 4-5/8 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 70033D2B51640
- Supercut Band Saw Blades