Supercut
123-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade
- Zoro #: G405287584
- Mfr #: 532838
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Wood
- Item: Carbon Tool Steel Bandsaw Blade
- Length: 123
- Width: 0.75
- Teeth per Inch: 10
- Material: Carbon Steel
- Includes: No Display Packaging
- Package Quantity: 1
$17.71
Subtotal: $17.71
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Supercut #532838 Specifications
- Zoro #: G405287584
- Mfr #: 532838
- UPC #: 90101532838
- Primary Saw Application: Wood
- Item: Carbon Tool Steel Bandsaw Blade
- Length: 123
- Width: 0.75
- Teeth per Inch: 10
- Material: Carbon Steel
- Includes: No Display Packaging
- Package Quantity: 1
- Tooth Type: Raker
- Application: Wood
- Blade Thickness: 0.032
- Country of Origin (subject to change): United States
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Reviews of Supercut #532838
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUPERCUT 150-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade 206463
- SUPERCUT 156.5-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade 234046
- SUPERCUT 144.5-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade 205978
- SUPERCUT 123-inch x 0.125-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 532432
- SUPERCUT 175-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade 447873
- SUPERCUT 82-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 403824
- STARRETT Band Saw Blade, 12 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal 99342-12-06
- LENOX Band Saw Blade, 11 ft. 2 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 95690D2B113405
- LENOX Band Saw Blade, 4 ft. 4-3/4 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 85494D2B41340
- SUPERCUT 62-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 208368
- DOALL SAWING PRODUCTS DoAll Silencer Plus Band Saw Blade, 1"W, .035 thick/gauge, 3-4 TPI 333-234174.000
- Supercut Power Saw Blades