Supercut
124.5-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade
- Zoro #: G805289737
- Mfr #: 203394
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Carbon Tool Steel Bandsaw Blade
- Length: 124.5
- Width: 1
- Teeth per Inch: 14
- Material: Carbon Steel
- Includes: Display Packaging
- Package Quantity: 1
$20.76
Subtotal: $20.76
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Supercut #203394 Specifications
- Zoro #: G805289737
- Mfr #: 203394
- UPC #: 90101203394
- Primary Saw Application: Metal
- Item: Carbon Tool Steel Bandsaw Blade
- Length: 124.5
- Width: 1
- Teeth per Inch: 14
- Material: Carbon Steel
- Includes: Display Packaging
- Package Quantity: 1
- Tooth Type: Raker
- Blade Thickness: 0.035
- Application: Metal
- Country of Origin (subject to change): United States
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Reviews of Supercut #203394
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUPERCUT 80-inch x 0.625-inch x 0.025 x 3-4 TPI Woodsaver Carbide Resaw 710809
- SUPERCUT 140-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade 420265
- SUPERCUT 72.625-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade 208238
- SUPERCUT 98.5-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade 442380
- SUPERCUT 32.875-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade 511710
- SUPERCUT 100.5-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 449372
- LENOX Band Saw Blade, 14 ft. 11 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 80358D2B144545
- SUPERCUT 140.5-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 432121
- LENOX Band Saw Blade, 29 ft. 2 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 82721D2B298890
- SUPERCUT 54-inch x 0.5-inch x 0.025 x 24 TPI Premium Bimetal Blade 207446
- LENOX Band Saw Blade, 11 ft. 11-3/8 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 1850433
- Supercut Power Saw Blades