Supercut
131.5-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade
Mfr # 449198
Zoro # G805289539
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 131.5
- Width 0.25
- Teeth per Inch 10
- Material Carbon Steel
Explore More Products
- SUPERCUT 70.5-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 431056
- SUPERCUT 59.5-inch x 0.375-inch x 0.014 x 14 TPI Carbon Tool Steel Blade 361100
- SUPERCUT 116-inch x 1-inch x 0.032 x 3 TPI Woodsaver Carbide Resaw 206395
- SUPERCUT 93.5-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade 234008
- SUPERCUT Bandsaw Blade, 99.75 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel 212143
- SUPERCUT Bandsaw Blade, 72 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel 400045
- SUPERCUT Bandsaw Blade, 73.75 L, 0.1875 W, 14 TPI, 0.025 Thick, Carbon Steel 439069
- SUPERCUT 162-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade 524512
- SUPERCUT 68 L, 0.5 W, 0.025 Thick, M2 Steel 207552
- SUPERCUT 115-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 445565
- SUPERCUT 105.5-inch x 0.625-inch x 0.032 x 18 TPI Carbon Tool Steel Blade 709810
- Supercut Band Saw Blades