Supercut
132-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade
Mfr # 524703
Zoro # G405287782
$16.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 132
- Width 0.5
- Teeth per Inch 3
- Material Carbon Steel
Explore More Products
- SUPERCUT 100.75-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 206470
- SUPERCUT 72.5-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 403282
- SUPERCUT 93-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade 442120
- SUPERCUT 80-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 411140
- SUPERCUT 125-inch x 1-inch x 0.032 x 3 TPI Woodsaver Carbide Resaw 209822
- SUPERCUT 92.5-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 421156
- SUPERCUT 73.5-inch x 0.375-inch x 0.014 x 14 TPI Carbon Tool Steel Blade 399189
- SUPERCUT 82-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 403367
- SUPERCUT 165-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade 448405
- SUPERCUT 115-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 445374
- MORSE Band Saw Blade, 19 ft. L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Bimetal, Challenger Series ZWEN635C46S-19' 0
- Supercut Band Saw Blades