Supercut
132.5-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade
- Zoro #: G405286594
- Mfr #: 203769
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Premium Bimetal Bandsaw Blade
- Length: 132.5
- Width: 1
- Teeth per Inch: 5-8
- Material: Premium Bimetal
- Includes: No Display Packaging
- Package Quantity: 1
$73.00
Subtotal: $73.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Supercut
- MFR #203769
- Zoro #G405286594
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 132.5 |
Width | 1 |
Details
Primary Saw Application | Metal |
Item | Premium Bimetal Bandsaw Blade |
Teeth per Inch | 5-8 |
Material | Premium Bimetal |
Includes | No Display Packaging |
Package Quantity | 1 |
Tooth Type | Vari |
Blade Thickness | 0.035 |
Application | Metal |
Description
The premium bimetal band saw blades are a superior blade with high alloy, high speed M2 teeth and a spring steel back to provide flexibility and toughness in our blade. Bimetal blades are welded by an electron beam under high vacuum to attach the strip of high speed M2 teeth to the spring steel back. The teeth are then ground into the M2 steel. The variable pitch combines regular teeth of different pitches, gullet depths, and set angles. Variable pitch gives smoother cuts, faster sawing, improved chip clearance, and longer blade life. A win all around. With this, noise and chatter are greatly reduced while cutting. Variable pitch blades can handle solid cutting as well as interrupted cutting such as tubing, etc. Bimetal blades will give lower cost for you per cut on tough sawing jobs. These are primarily used for steel sawing, but also can be used for sawing non-ferrous materials and wood. Packaged in a carefully designed container to ensure safety and maintain sharpness and of course.
Reviews of Supercut #203769
Explore more
- SUPERCUT 92.5-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade 225006
- SUPERCUT 82.5-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 432169
- SUPERCUT 97-inch x 0.25-inch x 0.025 x 6 TPI Premium Bimetal Blade 530049
- SUPERCUT 110-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade 482911
- SUPERCUT 184-inch x 1.25-inch x 0.042 x 6-10 TPI Premium Bimetal Blade 201291
- SUPERCUT 124-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 445862
- SUPERCUT 78-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902013
- SUPERCUT 155.5-inch x 1.375-inch x 0.042 x 6-10 TPI Premium Bimetal Blade 525878
- SUPERCUT 91-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902228
- MORSE Band Saw Blade, 100 ft. L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel ZHBDR06-100'
- SUPERCUT 154.5-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 447101
- Supercut Power Saw Blades