Supercut
132.5-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade
- Zoro #: G605286578
- Mfr #: 203783
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Premium Bimetal Bandsaw Blade
- Length: 132.5
- Width: 1
- Teeth per Inch: 6-10
- Material: Premium Bimetal
- Includes: No Display Packaging
- Package Quantity: 1
$73.00
Subtotal: $73.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUPERCUT 150-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 442427
- SUPERCUT Bandsaw Blade, 95 L, 0.1875 W, 18 TPI, 0.025 Thick, Carbon Steel 440188
- SUPERCUT 105.5-inch x 0.25-inch x 0.025 x 6 TPI Premium Bimetal Blade 709926
- SUPERCUT 116-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 203714
- SUPERCUT 193-inch x 1.25-inch x 0.042 x 6-10 TPI Premium Bimetal Blade 202496
- SUPERCUT 107-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade 534283
- SUPERCUT 120-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902143
- SUPERCUT 108-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902266
- SUPERCUT 128-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902068
- SUPERCUT 106-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 443998
- SUPERCUT 96-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 431377
- Supercut Power Saw Blades