Supercut
133-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade
- Zoro #: G905287008
- Mfr #: 251753
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Wood
- Item: Premium Gold Carbide Bandsaw Blade
- Length: 133
- Width: 0.375
- Teeth per Inch: 4
- Material: Premium Gold Carbide
- Includes: No Display Packaging
- Package Quantity: 1
$33.77
Subtotal: $33.77
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Supercut #251753 Specifications
- Zoro #: G905287008
- Mfr #: 251753
- UPC #: 90101251753
- Primary Saw Application: Wood
- Item: Premium Gold Carbide Bandsaw Blade
- Length: 133
- Width: 0.375
- Teeth per Inch: 4
- Material: Premium Gold Carbide
- Includes: No Display Packaging
- Package Quantity: 1
- Tooth Type: Hook
- Blade Thickness: 0.025
- Application: Wood
- Country of Origin (subject to change): United States
Description
SuperCut Premium Gold Carbide Bandsaw Blades (Carbide Impregnated Teeth) are the ultimate in the fusion of cutting edge technology and top quality materials. Premium Gold Blades feature precision ground, razor sharp teeth, rounded backs, polished sides, and an aggressive hook and set in the teeth - and most importantly, they have undergone our industry exclusive carbide impregnation process in the teeth (first developed for our WoodSaver Carbide Resaw Blades). Premium Gold Blades are available in 3 popular widths and tooth patterns. These blades are for the most demanding woodworkers.
Reviews of Supercut #251753
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUPERCUT 72.5-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade 403268
- SUPERCUT 95-inch x 0.625-inch x 0.032 x 10 TPI Carbon Tool Steel Blade 440645
- SUPERCUT 156-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade 206340
- SUPERCUT 82-inch x 0.625-inch x 0.032 x 4 TPI Carbon Tool Steel Blade 419580
- SUPERCUT 60 L, 0.5 W, 0.025 Thick, M2 Steel 369274
- SUPERCUT 89.5-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade 204049
- LENOX Band Saw Blade, 8 ft. 3 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 85942D2B82515
- SUPERCUT 92.5-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade 222005
- LENOX Band Saw Blade, 29 ft. L, 2-5/8" W, 3/4 TPI, 0.063" Thick, Steel 1852202
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 432626
- LENOX Band Saw Blade, 6 ft. 10 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 96721D2B62085
- Supercut Band Saw Blades