Supercut
133-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade
- Mfr # 533231
- Zoro # G105287785
$16.49
/ea
Subtotal: $16.49
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 133
- Width 0.5
- Teeth per Inch 4
- Material Carbon Steel
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUPERCUT 105.5-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 709483
- SUPERCUT 95-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade 237047
- SUPERCUT 137-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade 204193
- SUPERCUT 162.5-inch x 1.25-inch x 0.042 x 5-8 TPI Premium Bimetal Blade 202069
- SUPERCUT 93-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 429428
- SUPERCUT 121.5-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade 531817
- SUPERCUT 142-inch x 0.625-inch x 0.022 x 4 TPI Hard Tooth Meat Blade 209051
- SUPERCUT 201-inch x 1.5-inch x 0.05 x 4-6 TPI Premium Bimetal Blade 210101
- SUPERCUT 114-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 900989
- SUPERCUT 174-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade 200348
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal QP19045CL13500
- Supercut Power Saw Blades