Supercut
134-inch x 0.25-inch x 0.025 x 10-14 TPI Premium Bimetal Blade
Mfr # 532210
Zoro # G405290478
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 134
- Width 0.25
- Teeth per Inch 10-14
- Material Premium Bimetal
Explore More Products
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade 430691
- SUPERCUT 44.875 L, 0.5 W, 0.025 Thick, M2 Steel 512601
- SUPERCUT 92.5-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 422627
- SUPERCUT 137-inch x 0.625-inch x 0.032 x 4 TPI Carbon Tool Steel Blade 536188
- SUPERCUT 67-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade 209556
- SUPERCUT 72.5-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 403169
- SUPERCUT 72-inch x 0.625-inch x 0.032 x 14 TPI Carbon Tool Steel Blade 400243
- SUPERCUT 110-inch x 1-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw 711905
- SUPERCUT 85-inch x 0.75-inch x 0.035 x 3 TPI Premium Bimetal Blade 415216
- MAKITA Compact Band Saw Blade, 32-7/8", 18TPI, PK5, 32-7/8 in L, 1/2" W, 18 TPI B-40559
- SUPERCUT Bandsaw Blade, 70.5 L, 0.1875 W, 18 TPI, 0.025 Thick, Carbon Steel 389685
- Supercut Band Saw Blades