Supercut
134-inch x 0.25-inch x 0.025 x 6 TPI Premium Bimetal Blade
- Zoro #: G005290557
- Mfr #: 532197
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Length: 134
- Width: 0.25
- Teeth per Inch: 6
- Material: Premium Bimetal
- Includes: No Display Packaging
- Package Quantity: 1
- Tooth Type: Hook
$50.39
Subtotal: $50.39
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUPERCUT 116-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 204742
- SUPERCUT 96.375-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade 206777
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 412703
- SUPERCUT 175-inch x 1.25-inch x 0.035 x 1.3 TPI Carbon Tool Steel Blade 448030
- SUPERCUT 44.875-inch x 0.5-inch x 0.02 x 20-24 TPI Premium Bimetal Blade 512205
- SUPERCUT 110.75-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade 210231
- SUPERCUT 102-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902112
- SUPERCUT 142-inch x 0.625-inch x 0.022 x 4 TPI Hard Tooth Meat Blade 209051
- SUPERCUT 102-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902129
- MORSE Band Saw Blade, 13 ft. 6 in L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal ZWEG083C812MAT-13' 6
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 3 TPI, 0.035" Thick, Carbide 45058TRB134115
- Supercut Band Saw Blades