Supercut
135-inch x 1-inch x 0.035 x 3-4 TPI Premium Bimetal Blade
Mfr # 205107
Zoro # G405289304
Free Shipping & Returns
$78.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 135
- Width 1
- Teeth per Inch 3-4
- Material Premium Bimetal
Explore More Products
- SUPERCUT 72.5-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 403282
- SUPERCUT 114.5-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade 206074
- SUPERCUT 95-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade 440317
- SUPERCUT 131.5-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 449785
- SUPERCUT 158-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade 205015
- SUPERCUT 71.75-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 390193
- SUPERCUT 174-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade 200348
- SUPERCUT 124-inch x 1-inch x 0.035 x 6 TPI Carbon Tool Steel Blade 446203
- SUPERCUT 52.75-inch x 0.25-inch x 0.014 x 6 TPI Carbon Tool Steel Blade 303001
- STARRETT Band Saw Blade, 10 ft. 1-1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal 99577-10-01-1/2
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 1/4" W, 14 TPI, 0.025" Thick, Bimetal 91181-07-09-1/2
- Supercut Power Saw Blades