Supercut
140.5-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade
- Zoro #: G605290148
- Mfr #: 432121
Hover or click to zoom Tap to zoom
Key Features
- Item: Carbon Tool Steel Bandsaw Blade
- Primary Saw Application: Wood
- Length: 140.5
- Width: 0.375
- Teeth per Inch: 4
- Material: Carbon Steel
- Includes: No Display Packaging
- Package Quantity: 1
$15.06
Subtotal: $15.06
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Supercut #432121 Specifications
- Zoro #: G605290148
- Mfr #: 432121
- UPC #: 90101432121
- Item: Carbon Tool Steel Bandsaw Blade
- Primary Saw Application: Wood
- Length: 140.5
- Width: 0.375
- Teeth per Inch: 4
- Material: Carbon Steel
- Includes: No Display Packaging
- Package Quantity: 1
- Tooth Type: Hook
- Application: Wood
- Blade Thickness: 0.025
- Country of Origin (subject to change): United States
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Reviews of Supercut #432121
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUPERCUT 72-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 401141
- SUPERCUT 106-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 444001
- SUPERCUT Bandsaw Blade, 72.5 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel 402759
- SUPERCUT 100.75-inch x 0.625-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw 208146
- SUPERCUT 77.5-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 901009
- SUPERCUT 116-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 204704
- SUPERCUT 64-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 301878
- SUPERCUT 71.75-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 390353
- SUPERCUT 80-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 478099
- LENOX Band Saw Blade, 6 ft. 8-1/4 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 82617D2B62040
- STARRETT Band Saw Blade, 14 ft. 6" L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal 99906-14-06
- Supercut Power Saw Blades