Supercut
143-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade
- Zoro #: G905290107
- Mfr #: 447507
Hover or click to zoom Tap to zoom
Key Features
- Item: Carbon Tool Steel Bandsaw Blade
- Primary Saw Application: Wood
- Teeth per Inch: 10
- Material: Carbon Steel
- Includes: Display Packaging
- Package Quantity: 1
- Tooth Type: Raker
- Application: Wood
$15.87
Subtotal: $15.87
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Supercut #447507 Specifications
- Zoro #: G905290107
- Mfr #: 447507
- UPC #: 90101447507
- Item: Carbon Tool Steel Bandsaw Blade
- Primary Saw Application: Wood
- Length: 143
- Width: 0.5
- Teeth per Inch: 10
- Material: Carbon Steel
- Includes: Display Packaging
- Package Quantity: 1
- Tooth Type: Raker
- Application: Wood
- Blade Thickness: 0.025
- Country of Origin (subject to change): United States
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Reviews of Supercut #447507
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUPERCUT 101-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade 530117
- SUPERCUT 115-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 445572
- SUPERCUT 59.25-inch x 0.375-inch x 0.014 x 24 TPI Carbon Tool Steel Blade 523294
- SUPERCUT 105-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade 246001
- SUPERCUT 64-inch x 0.1875-inch x 0.014 x 8 TPI Carbon Tool Steel Blade 301212
- SUPERCUT 178-inch x 1.25-inch x 0.042 x 6-10 TPI Premium Bimetal Blade 206609
- LENOX Band Saw Blade, 13 ft. 3-1/2 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 1854259
- LENOX Band Saw Blade, 13 ft. 9 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel 1770552
- STARRETT Band Saw Blade, 15 ft. 7 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 99186-15-07
- SUPERCUT 100.5-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 449426
- LENOX Band Saw Blade, 19 ft. 6 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 82895D2B195950
- Supercut Power Saw Blades