Supercut
144-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade
- Zoro #: G805288570
- Mfr #: 204636
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Premium Bimetal Bandsaw Blade
- Length: 144
- Width: 1
- Teeth per Inch: 5-8
- Material: Premium Bimetal
- Includes: No Display Packaging
- Package Quantity: 1
$75.82
Subtotal: $75.82
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Supercut
- MFR #204636
- Zoro #G805288570
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 144 |
Width | 1 |
Details
Primary Saw Application | Metal |
Item | Premium Bimetal Bandsaw Blade |
Teeth per Inch | 5-8 |
Material | Premium Bimetal |
Includes | No Display Packaging |
Package Quantity | 1 |
Tooth Type | Vari |
Blade Thickness | 0.035 |
Application | Metal |
Description
The premium bimetal band saw blades are a superior blade with high alloy, high speed M2 teeth and a spring steel back to provide flexibility and toughness in our blade. Bimetal blades are welded by an electron beam under high vacuum to attach the strip of high speed M2 teeth to the spring steel back. The teeth are then ground into the M2 steel. The variable pitch combines regular teeth of different pitches, gullet depths, and set angles. Variable pitch gives smoother cuts, faster sawing, improved chip clearance, and longer blade life. A win all around. With this, noise and chatter are greatly reduced while cutting. Variable pitch blades can handle solid cutting as well as interrupted cutting such as tubing, etc. Bimetal blades will give lower cost for you per cut on tough sawing jobs. These are primarily used for steel sawing, but also can be used for sawing non-ferrous materials and wood. Packaged in a carefully designed container to ensure safety and maintain sharpness and of course.
Reviews of Supercut #204636
Explore more
- SUPERCUT 160-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 462319
- SUPERCUT 192-inch x 1.25-inch x 0.042 x 8-12 TPI Premium Bimetal Blade 201710
- SUPERCUT 148.5-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 447651
- SUPERCUT 108.125-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 531008
- SUPERCUT 72-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 401707
- SUPERCUT Bandsaw Blade, 98 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel 441093
- SUPERCUT 109-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902075
- SUPERCUT 108-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902266
- SUPERCUT 77-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 900972
- M.K. MORSE - 21' 6" x 1-1/2" x 0.05 Bimetal Independence II 4/6 Band Saw Blade 5581462580BX1
- SUPERCUT 62-inch x 0.375-inch x 0.014 x 24 TPI Carbon Tool Steel Blade 477856
- Supercut Band Saw Blades