Supercut
150-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade
- Zoro #: G005288622
- Mfr #: 206463
Hover or click to zoom Tap to zoom
Key Features
- Item: Premium Bimetal Bandsaw Blade
- Primary Saw Application: Metal
- Length: 150
- Width: 1
- Teeth per Inch: 5-8
- Material: Premium Bimetal
- Includes: Display Packaging
- Package Quantity: 1
$78.69
Subtotal: $78.69
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUPERCUT 72-inch x 0.25-inch x 0.025 x 6 TPI Premium Bimetal Blade 400281
- SUPERCUT 101-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 443103
- SUPERCUT 95-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 440072
- SUPERCUT 119.5-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade 523737
- SUPERCUT 70.5-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade 236040
- SUPERCUT Bandsaw Blade, 99 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel 441581
- SUPERCUT 78-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902013
- SUPERCUT 120-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902136
- SUPERCUT 109-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902075
- SUPERCUT 100.75-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 207491
- SUPERCUT 210-inch x 1.25-inch x 0.042 x 5-8 TPI Premium Bimetal Blade 201765
- Supercut Power Saw Blades