Supercut
151-inch x 1.25-inch x 0.042 x 5-8 TPI Premium Bimetal Blade
- Zoro #: G505288566
- Mfr #: 202878
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Premium Bimetal Bandsaw Blade
- Primary Saw Application: Metal
- Length: 151
- Width: 1.25
- Teeth per Inch: 5-8
- Material: Premium Bimetal
- Includes: Display Packaging
- Package Quantity: 1
$95.85
Subtotal: $95.85
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Supercut #202878 Specifications
- Zoro #: G505288566
- Mfr #: 202878
- UPC #: 90101202878
- Item: Premium Bimetal Bandsaw Blade
- Primary Saw Application: Metal
- Length: 151
- Width: 1.25
- Teeth per Inch: 5-8
- Material: Premium Bimetal
- Includes: Display Packaging
- Package Quantity: 1
- Tooth Type: Vari
- Blade Thickness: 0.042
- Application: Metal
- Country of Origin (subject to change): United States
Description
The premium bimetal band saw blades are a superior blade with high alloy, high speed M2 teeth and a spring steel back to provide flexibility and toughness in our blade. Bimetal blades are welded by an electron beam under high vacuum to attach the strip of high speed M2 teeth to the spring steel back. The teeth are then ground into the M2 steel. The variable pitch combines regular teeth of different pitches, gullet depths, and set angles. Variable pitch gives smoother cuts, faster sawing, improved chip clearance, and longer blade life. A win all around. With this, noise and chatter are greatly reduced while cutting. Variable pitch blades can handle solid cutting as well as interrupted cutting such as tubing, etc. Bimetal blades will give lower cost for you per cut on tough sawing jobs. These are primarily used for steel sawing, but also can be used for sawing non-ferrous materials and wood. Packaged in a carefully designed container to ensure safety and maintain sharpness and of course.
Reviews of Supercut #202878
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUPERCUT Bandsaw Blade, 160 L, 0.1875 W, 14 TPI, 0.025 Thick, Carbon Steel 462081
- SUPERCUT 138-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade 203950
- SUPERCUT 82-inch x 0.375-inch x 0.014 x 6 TPI Carbon Tool Steel Blade 300826
- SUPERCUT 129.375-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade 531961
- SUPERCUT 162-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade 200508
- SUPERCUT 73.5-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 409710
- SUPERCUT 123 L, 0.125 W, 0.025 Thick, Carbon Steel 532425
- LENOX Band Saw Blade, 11 ft. 2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 18431D2B113405
- DOALL SAWING PRODUCTS DoAll Supreme Bi-Metal Band Saw Blade, 1"W, .035 thick/gauge, 5-8 TPI 381-258138.000
- SUPERCUT 162-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade 200492
- M.K. MORSE - 28' 6" x 2" x 0.063 Challenger Structural 3/4 Heavy Set Band Saw Blade 9290343420BX1
- Supercut Power Saw Blades