Supercut
154.5-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade
Mfr # 447262
Zoro # G305289572
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 154.5
- Width 0.5
- Teeth per Inch 14
- Material Carbon Steel
Explore More Products
- SUPERCUT 93.5-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade 431223
- SUPERCUT 105.5-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 709681
- SUPERCUT 114-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade 209464
- SUPERCUT Bandsaw Blade, 72 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel 400045
- SUPERCUT 92.5-inch x 0.625-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw 711042
- SUPERCUT 104.5-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade 530261
- SUPERCUT 150-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade 532395
- SUPERCUT 165-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 448429
- SUPERCUT 99.75-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 708172
- SUPERCUT 174-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade 200201
- STARRETT Band Saw Blade, 10 ft. 3 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal, Intenss PRO-DIE Series 99186-10-03
- Supercut Band Saw Blades