Supercut
154.5-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade
- Zoro #: G505289662
- Mfr #: 447217
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Wood
- Item: Carbon Tool Steel Bandsaw Blade
- Length: 154.5
- Width: 0.5
- Teeth per Inch: 6
- Material: Carbon Steel
- Includes: No Display Packaging
- Package Quantity: 1
$16.63
Subtotal: $16.63
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Supercut
- MFR #447217
- Zoro #G505289662
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 154.5 |
Width | 0.5 |
Details
Primary Saw Application | Wood |
Item | Carbon Tool Steel Bandsaw Blade |
Teeth per Inch | 6 |
Material | Carbon Steel |
Includes | No Display Packaging |
Package Quantity | 1 |
Tooth Type | Hook |
Application | Wood |
Blade Thickness | 0.025 |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Reviews of Supercut #447217
Explore more
- SUPERCUT 132.5-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade 252606
- SUPERCUT 115-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade 448795
- SUPERCUT 72.5-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 403077
- SUPERCUT 166-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade 449020
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 14-18 TPI Premium Bimetal Blade 534221
- SUPERCUT 82-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 403497
- SUPERCUT 98-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902099
- SUPERCUT 74-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 901122
- SUPERCUT 65-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Blade 209563
- SUPERCUT 163-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade 200782
- STARRETT Band Saw Blade, 12 ft. 6" L, 3/8" W, 14 TPI, 0.025" Thick, Bimetal 91291-12-06
- Supercut Power Saw Blades