Supercut
155-inch x 1.25-inch x 0.042 x 4-6 TPI Premium Bimetal Blade
- Zoro #: G605288268
- Mfr #: 525038
Hover or click to zoom Tap to zoom
Key Features
- Item: Premium Bimetal Bandsaw Blade
- Primary Saw Application: Metal
- Length: 155
- Width: 1.25
- Teeth per Inch: 4-6
- Material: Premium Bimetal
- Includes: No Display Packaging
- Package Quantity: 1
$95.85
Subtotal: $95.85
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUPERCUT 156-inch x 1-inch x 0.035 x 4-6 TPI Premium Bimetal Blade 206272
- SUPERCUT 123-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 532739
- SUPERCUT 143-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 432190
- SUPERCUT 32.875 L, 0.5 W, 0.025 Thick, Carbon Steel 511130
- SUPERCUT Bandsaw Blade, 67 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel 209969
- SUPERCUT 93.5-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 477139
- SUPERCUT 142-inch x 0.625-inch x 0.022 x 4 TPI Hard Tooth Meat Blade 209044
- SUPERCUT 107-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902181
- SUPERCUT 77-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 900965
- LENOX Band Saw Blade, 26 ft. 6 in L, 2" W, 3/4 TPI, 0.063" Thick, Steel 1793272
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Bimetal 89590QPB154570
- Supercut Band Saw Blades