Supercut
156.3125-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade
- Zoro #: G205289252
- Mfr #: 209334
Hover or click to zoom Tap to zoom
Key Features
- Item: Carbon Tool Steel Bandsaw Blade
- Primary Saw Application: Wood
- Length: 156.3125
- Width: 0.25
- Teeth per Inch: 14
- Material: Carbon Steel
- Includes: Display Packaging
- Package Quantity: 1
$15.74
Subtotal: $15.74
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Supercut #209334 Specifications
- Zoro #: G205289252
- Mfr #: 209334
- UPC #: 90101209334
- Item: Carbon Tool Steel Bandsaw Blade
- Primary Saw Application: Wood
- Length: 156.3125
- Width: 0.25
- Teeth per Inch: 14
- Material: Carbon Steel
- Includes: Display Packaging
- Package Quantity: 1
- Tooth Type: Raker
- Blade Thickness: 0.025
- Application: Wood
- Country of Origin (subject to change): United States
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Reviews of Supercut #209334
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUPERCUT 73.5-inch x 0.625-inch x 0.032 x 4 TPI Carbon Tool Steel Blade 409765
- SUPERCUT 54 L, 0.5 W, 0.025 Thick, Carbon Steel 207330
- SUPERCUT 93.5-inch x 0.25-inch x 0.025 x 6 TPI Premium Bimetal Blade 931396
- SUPERCUT 103-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 443745
- SUPERCUT 105-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 451900
- SUPERCUT 98-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 441246
- SUPERCUT 135-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade 205169
- MORSE Band Saw Blade, 9 ft. 10-1/8" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal ZWEG083C1014M42-9' 10-1/8
- LENOX Band Saw Blade, 8 ft. 2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1792694
- LENOX Band Saw Blade, 4 ft. 2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 1768001
- LENOX Band Saw Blade, 22 ft. 10 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 74390D2B226960
- Supercut Power Saw Blades