Supercut
157-inch x 1-inch x 0.035 x 4-6 TPI Premium Bimetal Blade
- Zoro #: G105287631
- Mfr #: 524215
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Length: 157
- Width: 1
- Teeth per Inch: 4-6
- Material: Premium Bimetal
- Includes: No Display Packaging
- Tooth Type: Vari
- Blade Thickness: 0.035
$90.29
Subtotal: $90.29
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUPERCUT 67.5-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 434057
- SUPERCUT 100.75-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade 208009
- SUPERCUT 93.5-inch x 0.625-inch x 0.032 x 14 TPI Carbon Tool Steel Blade 430127
- SUPERCUT 162-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade 237306
- SUPERCUT 82-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 403732
- SUPERCUT 101-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade 243048
- SUPERCUT 116-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902044
- SUPERCUT 142-inch x 0.625-inch x 0.022 x 4 TPI Hard Tooth Meat Blade 209044
- SUPERCUT 142-inch x 0.625-inch x 0.022 x 4 TPI Hard Tooth Meat Blade 209051
- STARRETT Band Saw Blade, 11 ft. 6" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal 99903-11-06
- LENOX Band Saw Blade, 4 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 97446D2B41240
- Supercut Power Saw Blades