Supercut

160-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade

Supercut 160-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 462197
Hover or click to zoom Tap to zoom
Key Features
  • Primary Saw Application: Wood
  • Item: Carbon Tool Steel Bandsaw Blade
  • Length: 160
  • Width: 0.25
  • Teeth per Inch: 10
  • Material: Carbon Steel
  • Includes: Display Packaging
  • Package Quantity: 1
See full product details
$17.02

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Supercut #462197 Specifications

  • Primary Saw Application: Wood
  • Item: Carbon Tool Steel Bandsaw Blade
  • Length: 160
  • Width: 0.25
  • Teeth per Inch: 10
  • Material: Carbon Steel
  • Includes: Display Packaging
  • Package Quantity: 1
  • Tooth Type: Raker
  • Application: Wood
  • Blade Thickness: 0.025
  • Country of Origin (subject to change): United States

Description

This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.

Reviews of Supercut #462197

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.