Supercut
162-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade
Mfr # 447767
Zoro # G705290253
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 162
- Width 0.375
- Teeth per Inch 10
- Material Carbon Steel
Explore More Products
- SUPERCUT 62-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 208351
- SUPERCUT 115-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade 483178
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 8-12 TPI Premium Bimetal Blade 477801
- SUPERCUT Bandsaw Blade, 62 L, 0.1875 W, 14 TPI, 0.025 Thick, Carbon Steel 372007
- SUPERCUT 92.5-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 421187
- SUPERCUT 99-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 441482
- SUPERCUT 68-inch x 0.5-inch x 0.025 x 6-10 TPI Premium Bimetal Blade 207545
- SUPERCUT 92.5-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade 222005
- SUPERCUT 154.5-inch x 0.1875-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 446975
- SUPERCUT 105.5-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 709643
- SUPERCUT 56.5-inch x 0.5-inch x 0.025 x 14-18 TPI Premium Bimetal Blade 525571
- Supercut Power Saw Blades