Supercut
162-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade
Mfr # 447781
Zoro # G505290217
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 162
- Width 0.5
- Teeth per Inch 4
- Material Carbon Steel
Explore More Products
- SUPERCUT 44.875-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 510973
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 503005
- SUPERCUT 108-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade 205251
- SUPERCUT Bandsaw Blade, 91 L, 0.1875 W, 18 TPI, 0.025 Thick, Carbon Steel 212891
- SUPERCUT Bandsaw Blade, 105.5 L, 0.1875 W, 4 TPI, 0.025 Thick, Carbon Steel 709278
- SUPERCUT 234-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 209181
- SUPERCUT 140-inch x 1-inch x 0.035 x 4-6 TPI Premium Bimetal Blade 524468
- SUPERCUT 101-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade 243062
- SUPERCUT 103-inch x 0.1875-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 443448
- SUPERCUT 88 L, 0.125 W, 0.025 Thick, Carbon Steel 208696
- STARRETT Band Saw Blade, 8 ft. 1/2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series 99318-08-00-1/2
- Supercut Power Saw Blades