Supercut
162-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade
- Zoro #: G205287128
- Mfr #: 200362
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Carbon Tool Steel Bandsaw Blade
- Length: 162
- Width: 1
- Teeth per Inch: 10
- Material: Carbon Steel
- Includes: No Display Packaging
- Package Quantity: 1
$25.24
Subtotal: $25.24
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Supercut #200362 Specifications
- Zoro #: G205287128
- Mfr #: 200362
- UPC #: 90101200362
- Primary Saw Application: Metal
- Item: Carbon Tool Steel Bandsaw Blade
- Length: 162
- Width: 1
- Teeth per Inch: 10
- Material: Carbon Steel
- Includes: No Display Packaging
- Package Quantity: 1
- Tooth Type: Raker
- Application: Metal
- Blade Thickness: 0.035
- Country of Origin (subject to change): United States
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Reviews of Supercut #200362
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUPERCUT 56.125-inch x 0.1875-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 312010
- SUPERCUT 108.125-inch x 0.1875-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 530841
- SUPERCUT 119.5-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade 523782
- SUPERCUT 193-inch x 1.25-inch x 0.042 x 5-8 TPI Premium Bimetal Blade 202472
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade 478037
- SUPERCUT 163-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade 200768
- LENOX Band Saw Blade, 5 ft. L, 1/4" W, 6 TPI, 0.025" Thick, Steel 66866D2B51525
- LENOX Band Saw Blade, 16 ft. 10 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 98899D2B165130
- MORSE Band Saw Blade, 13 ft. 6 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal ZWEG083C610MAT-13' 6
- LENOX Band Saw Blade, 8 ft. 6-1/4 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 66571D2B82595
- LENOX Band Saw Blade, 10 ft. 10 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1792718
- Supercut Band Saw Blades