Supercut
162.5-inch x 1.25-inch x 0.042 x 4-6 TPI Premium Bimetal Blade
- Zoro #: G605286523
- Mfr #: 202052
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Length: 162.5
- Width: 1.25
- Teeth per Inch: 4-6
- Material: Premium Bimetal
- Includes: Display Packaging
- Package Quantity: 1
- Tooth Type: Vari
$109.99
Subtotal: $109.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUPERCUT 59-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade 523249
- SUPERCUT 124 L, 0.125 W, 0.025 Thick, Carbon Steel 445770
- SUPERCUT 111-inch x 0.625-inch x 0.025 x 3-4 TPI Woodsaver Carbide Resaw 711356
- SUPERCUT Bandsaw Blade, 123 L, 0.1875 W, 4 TPI, 0.025 Thick, Carbon Steel 532463
- SUPERCUT 133-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 533033
- SUPERCUT 155-inch x 1.25-inch x 0.042 x 8-12 TPI Premium Bimetal Blade 201000
- SUPERCUT 78-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902013
- SUPERCUT 98-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902105
- SUPERCUT 128-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902051
- LENOX Band Saw Blade, 18 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 92991D2B185640
- SUPERCUT 95-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 440515
- Supercut Band Saw Blades