Supercut
163-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade
- Zoro #: G405287898
- Mfr #: 200782
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Length: 163
- Width: 1
- Teeth per Inch: 6-10
- Material: Premium Bimetal
- Includes: No Display Packaging
- Tooth Type: Vari
- Blade Thickness: 0.035
$93.55
Subtotal: $93.55
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUPERCUT 137-inch x 1-inch x 0.035 x 3-4 TPI Premium Bimetal Blade 204117
- SUPERCUT Bandsaw Blade, 125 L, 0.1875 W, 14 TPI, 0.025 Thick, Carbon Steel 212068
- SUPERCUT 64-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade 301632
- SUPERCUT 103-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 443585
- SUPERCUT 123-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade 532838
- SUPERCUT 132.5-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade 252606
- SUPERCUT 98-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902105
- SUPERCUT 155.5-inch x 1.375-inch x 0.042 x 4-6 TPI Premium Bimetal Blade 525830
- SUPERCUT 98-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902099
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 12"x6", 6/10", 12 ft. 6 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal A970-126
- STARRETT Band Saw Blade, 15 ft. 6" L, 1-1/4" W, 6/10 TPI, 0.042" Thick, Bimetal 99500-15-06
- Supercut Band Saw Blades