Supercut
165-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade
Mfr # 448412
Zoro # G905287404
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 165
- Width 0.5
- Teeth per Inch 3
- Material Carbon Steel
Explore More Products
- SUPERCUT 93.5-inch x 0.1875-inch x 0.025 x 24 TPI Carbon Tool Steel Blade 430035
- SUPERCUT 52-inch x 0.5-inch x 0.025 x 24 TPI Carbon Tool Steel Blade 523027
- SUPERCUT 67.5-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 434309
- SUPERCUT 160-inch x 1-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw 711813
- SUPERCUT 72.5-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade 403121
- SUPERCUT 153-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 209679
- SUPERCUT 150-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade 532395
- SUPERCUT 102.875-inch x 0.75-inch x 0.035 x 6-10 TPI Premium Bimetal Blade 207255
- SUPERCUT 79-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 901146
- MORSE Band Saw Blade, 13 ft. 6 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Achiever Series ZWEG083C46A-13' 6
- SUPERCUT 114-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade 439182
- Supercut Band Saw Blades