Supercut
165-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade
- Zoro #: G305288025
- Mfr #: 448511
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Wood
- Item: Carbon Tool Steel Bandsaw Blade
- Length: 165
- Width: 1
- Teeth per Inch: 2
- Material: Carbon Steel
- Includes: Display Packaging
- Package Quantity: 1
$25.73
Subtotal: $25.73
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Supercut #448511 Specifications
- Zoro #: G305288025
- Mfr #: 448511
- UPC #: 90101448511
- Primary Saw Application: Wood
- Item: Carbon Tool Steel Bandsaw Blade
- Length: 165
- Width: 1
- Teeth per Inch: 2
- Material: Carbon Steel
- Includes: Display Packaging
- Package Quantity: 1
- Tooth Type: Hook
- Application: Wood
- Blade Thickness: 0.035
- Country of Origin (subject to change): United States
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Reviews of Supercut #448511
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUPERCUT 71.75-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 390339
- SUPERCUT 72.5-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 403022
- SUPERCUT 82-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 403497
- SUPERCUT 163-inch x 1-inch x 0.035 x 4-6 TPI Premium Bimetal Blade 200751
- SUPERCUT 56.5-inch x 0.1875-inch x 0.014 x 8 TPI Carbon Tool Steel Blade 321005
- SUPERCUT 196-inch x 1.25-inch x 0.042 x 3-4 TPI Premium Bimetal Blade 201536
- LENOX Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 12884D2B51638
- SUPERCUT 53.75-inch x 0.5-inch x 0.025 x 8-12 TPI Premium Bimetal Blade 513707
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 81428D2B72375
- SUPERCUT 101-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade 243031
- SUPERCUT 105.5-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade 710205
- Supercut Power Saw Blades