Supercut
165-inch x 1-inch x 0.035 x 6 TPI Carbon Tool Steel Blade
- Zoro #: G905287930
- Mfr #: 448535
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Wood
- Length: 165
- Width: 1
- Teeth per Inch: 6
- Material: Carbon Steel
- Includes: Display Packaging
- Tooth Type: Hook
- Application: Wood
$27.55
Subtotal: $27.55
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUPERCUT 72.625-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 401226
- SUPERCUT 116-inch x 1-inch x 0.035 x 6 TPI Carbon Tool Steel Blade 205855
- SUPERCUT 123-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 532685
- SUPERCUT 70-inch x 0.125-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 208528
- SUPERCUT 70.5-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 390742
- SUPERCUT 71.75-inch x 0.625-inch x 0.032 x 10 TPI Carbon Tool Steel Blade 390582
- SUPERCUT 109-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902075
- SUPERCUT 232-inch x 1.5-inch x 0.051 x 3-4 TPI Premium Bimetal Blade 525113
- SUPERCUT 108-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902266
- LENOX Band Saw Blade, 5 ft. 10-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 81590D2B51790
- MORSE Band Saw Blade, 10 ft. 9 in L, 3/4" W, 4/6 TPI, 0.035" Thick, Bimetal ZWEFC46MATPR-10' 9
- Supercut Power Saw Blades