Supercut
170-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade
- Zoro #: G905286766
- Mfr #: 537215
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Wood
- Length: 170
- Width: 1
- Teeth per Inch: 2
- Material: Carbon Steel
- Includes: Display Packaging
- Package Quantity: 1
- Tooth Type: Hook
$28.29
Subtotal: $28.29
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUPERCUT 105.5-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 709537
- SUPERCUT 59-inch x 0.375-inch x 0.014 x 14 TPI Carbon Tool Steel Blade 523270
- SUPERCUT 99.75-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade 231113
- SUPERCUT 67.5-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 434293
- SUPERCUT 115-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade 448832
- SUPERCUT 89.5-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade 442632
- SUPERCUT 100-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902242
- SUPERCUT 232-inch x 1.5-inch x 0.051 x 3-4 TPI Premium Bimetal Blade 525113
- SUPERCUT 232-inch x 1.5-inch x 0.051 x 5-8 TPI Premium Bimetal Blade 525151
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 81838D2B72375
- SUPERCUT Bandsaw Blade, 105 L, 0.1875 W, 14 TPI, 0.025 Thick, Carbon Steel 459111
- Supercut Band Saw Blades