Supercut
172-inch x 1.25-inch x 0.042 x 4-6 TPI Premium Bimetal Blade
- Zoro #: G805289218
- Mfr #: 203295
Hover or click to zoom Tap to zoom
Key Features
- Item: Premium Bimetal Bandsaw Blade
- Primary Saw Application: Metal
- Length: 172
- Width: 1.25
- Teeth per Inch: 4-6
- Material: Premium Bimetal
- Includes: Display Packaging
- Package Quantity: 1
$93.97
Subtotal: $93.97
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Supercut
- MFR #203295
- Zoro #G805289218
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 172 |
Width | 1.25 |
Details
Item | Premium Bimetal Bandsaw Blade |
Primary Saw Application | Metal |
Teeth per Inch | 4-6 |
Material | Premium Bimetal |
Includes | Display Packaging |
Package Quantity | 1 |
Tooth Type | Vari |
Blade Thickness | 0.042 |
Application | Metal |
Description
The premium bimetal band saw blades are a superior blade with high alloy, high speed M2 teeth and a spring steel back to provide flexibility and toughness in our blade. Bimetal blades are welded by an electron beam under high vacuum to attach the strip of high speed M2 teeth to the spring steel back. The teeth are then ground into the M2 steel. The variable pitch combines regular teeth of different pitches, gullet depths, and set angles. Variable pitch gives smoother cuts, faster sawing, improved chip clearance, and longer blade life. A win all around. With this, noise and chatter are greatly reduced while cutting. Variable pitch blades can handle solid cutting as well as interrupted cutting such as tubing, etc. Bimetal blades will give lower cost for you per cut on tough sawing jobs. These are primarily used for steel sawing, but also can be used for sawing non-ferrous materials and wood. Packaged in a carefully designed container to ensure safety and maintain sharpness and of course.
Reviews of Supercut #203295
Explore more
- SUPERCUT 154.5-inch x 1.25-inch x 0.035 x 1.3 TPI Carbon Tool Steel Blade 447378
- SUPERCUT 124-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 445978
- SUPERCUT 72-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade 202991
- SUPERCUT 100.75-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 206401
- SUPERCUT 130-inch x 1-inch x 0.035 x 3 TPI Premium Bimetal Blade 524307
- SUPERCUT 157-inch x 1-inch x 0.035 x 4-6 TPI Premium Bimetal Blade 524215
- SUPERCUT 131.5-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 901047
- SUPERCUT 232-inch x 1.5-inch x 0.051 x 2-3 TPI Premium Bimetal Blade 525090
- SUPERCUT 102-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 902112
- LENOX Band Saw Blade, 3 ft. 8-7/8 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 70447D2B31140
- STARRETT Band Saw Blade, 9 ft. 7-1/2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal 99334-09-07-1/2
- Supercut Band Saw Blades