Supercut
172-inch x 1.25-inch x 0.042 x 5-8 TPI Premium Bimetal Blade
- Zoro #: G505289198
- Mfr #: 203301
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Premium Bimetal Bandsaw Blade
- Length: 172
- Width: 1.25
- Teeth per Inch: 5-8
- Material: Premium Bimetal
- Includes: No Display Packaging
- Package Quantity: 1
$106.10
Subtotal: $106.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Supercut #203301 Specifications
- Zoro #: G505289198
- Mfr #: 203301
- UPC #: 90101203301
- Primary Saw Application: Metal
- Item: Premium Bimetal Bandsaw Blade
- Length: 172
- Width: 1.25
- Teeth per Inch: 5-8
- Material: Premium Bimetal
- Includes: No Display Packaging
- Package Quantity: 1
- Tooth Type: Vari
- Blade Thickness: 0.042
- Application: Metal
- Country of Origin (subject to change): United States
Description
The premium bimetal band saw blades are a superior blade with high alloy, high speed M2 teeth and a spring steel back to provide flexibility and toughness in our blade. Bimetal blades are welded by an electron beam under high vacuum to attach the strip of high speed M2 teeth to the spring steel back. The teeth are then ground into the M2 steel. The variable pitch combines regular teeth of different pitches, gullet depths, and set angles. Variable pitch gives smoother cuts, faster sawing, improved chip clearance, and longer blade life. A win all around. With this, noise and chatter are greatly reduced while cutting. Variable pitch blades can handle solid cutting as well as interrupted cutting such as tubing, etc. Bimetal blades will give lower cost for you per cut on tough sawing jobs. These are primarily used for steel sawing, but also can be used for sawing non-ferrous materials and wood. Packaged in a carefully designed container to ensure safety and maintain sharpness and of course.
Reviews of Supercut #203301
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUPERCUT 72-inch x 0.375-inch x 0.025 x 24 TPI Carbon Tool Steel Blade 400083
- SUPERCUT 82-inch x 0.375-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 403671
- SUPERCUT 144.5-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade 205961
- SUPERCUT 138-inch x 1.25-inch x 0.042 x 3-4 TPI Premium Bimetal Blade 201338
- SUPERCUT 202-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 210194
- SUPERCUT Bandsaw Blade, 73.5 L, 0.1875 W, 18 TPI, 0.025 Thick, Carbon Steel 409338
- STARRETT Band Saw Blade, 13 ft. 2" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal 99341-13-02
- SUPERCUT 113-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 444810
- LENOX Band Saw Blade, 15 ft. 6 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 1772070
- LENOX Band Saw Blade, 33 ft. 11-1/2" L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1838607
- SUPERCUT 82-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade 528596
- Supercut Band Saw Blades